This item is Discontinued.

Raychem 871172-000 203M910-19B

871172-000 (Discontinued)

  • Mfr # 203M910-19B
  • Zoro # G800951677
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
203M910-19B
Zoro #
G800951677
UPC #
-
Country of Origin
United Kingdom

Details

Adapter Angle
Straight
Connector System
Cable-to-Cable
Adapter Plating Material
Cadmium
Backshell Material
Aluminum Alloy
Operating Temperature Range
-65 “ 175 °C[-85 “ 347 °F]
Connector & Contact Terminates To
Wire & Cable
Adapter Underplating Material
Electroless Nickel

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.