This item is Discontinued.

Raychem 90 Degree Adhesive Lined Heat Shrink Boot, 2.1:1 I.D. Shrink Ratio, 1.18 in, Black 820671-000

90 Degree Adhesive Lined Heat Shrink Boot, 2.1:1 I.D. Shrink Ratio, 1.18 in, Black (Discontinued)

  • Mfr # 820671-000
  • Zoro # G105917590
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820671-000
Zoro #
G105917590
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter Range
5.9 " - 15 in
Wire/Cable Outside Diameter
.47 in, .3 in, .39 in, .276 in, .433 in, .31 in, .35 in, .43 in
Entry Size (Solid or Fixed Adapter)
4
Entry Size (Spin Coupling Adapter)
6 " - 8

Details

Item
90 Degree Adhesive Lined Heat Shrink Boot
Shrink Ratio
2.1:1
Shrink Tubing I.D. After Shrinking
0.56/0.23 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
1.18 in
Material Systems Code
10
Molded Part Type
Molded Boot
Fluid/Chemical Resistance
Suitable for occasional exposure to fluids
Approved Standards
BS-G-198-5-DA, SAE AS I 81765/1, Type I, DEF Std 59-97 Issue 3 Type DA, UL 224, File E85381

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.