This item is Discontinued.

Raychem Adhesive Lined Heat Shrink Boot, 2:1 I.D. Shrink Ratio, 1.35/0.90 in, Black 202817-000

Adhesive Lined Heat Shrink Boot, 2:1 I.D. Shrink Ratio, 1.35/0.90 in, Black (Discontinued)

  • Mfr # 202817-000
  • Zoro # G105917552
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
202817-000
Zoro #
G105917552
UPC #
-
Country of Origin
Mexico

Dimensions

Size Code
2

Details

Item
Adhesive Lined Heat Shrink Boot
Shrink Ratio
2:1
Shrink Tubing I.D. After Shrinking
0.45 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
1.35/0.90 in
Wire/Cable OD
.49 " - 1.21 in
Fluid/Chemical Resistance
Occasional exposure to fluids
Number of Branches/Legs
3
Flammability
Flame-Retardant
Special Requirements
Flame Retarded
Molded Part Type
Breakouts/Transitions
Transition Type
T-Transition
Resistant To
Flexing
Shrink Ratio Type
High
Wire/Cable Main Branch OD
.49 " - .81 in
Pliancy
Flexible
Wire/Cable Sm Branch OD
.49 " - .81 in
Material Systems Code
10
Material Code
71
Molded Part Shape
Y Shape
Breakout Angle
22.5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.