This item is Discontinued.

Raychem Adhesive Lined Heat Shrink Boot, 2:1 I.D. Shrink Ratio, Black, 1-1/2 in 202K121-25/42-0

Adhesive Lined Heat Shrink Boot, 2:1 I.D. Shrink Ratio, Black, 1-1/2 in (Discontinued)

  • Mfr # 202K121-25/42-0
  • Zoro # G505917589
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
202K121-25/42-0
Zoro #
G505917589
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1-1/2 in

Details

Item
Adhesive Lined Heat Shrink Boot
Shrink Ratio
2:1
Shrink Tubing I.D. After Shrinking
0.41/0.22 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
0.94 in
Material Code
25
Approved Standards
VG95343 Parts 6,7,8 and 9
Fluid/Chemical Resistance
Long-Term Exposure at High Temperature
Material Systems Code
25
Molded Part Shape
Straight
Molded Part Shape Code
202

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.