This item is Discontinued.

Raychem Adhesive Lined Heat Shrink Boot, Dual Wall, 1.74:1 I.D. Shrink Ratio, Black 595431-000

Adhesive Lined Heat Shrink Boot, Dual Wall, 1.74:1 I.D. Shrink Ratio, Black (Discontinued)

  • Mfr # 595431-000
  • Zoro # G205917605
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
595431-000
Zoro #
G205917605
UPC #
-
Country of Origin
Mexico

Dimensions

Wire/Cable Outside Diameter
.43 in, .35 in, .3 in, .39 in, .47 in, .31 in, .433 in, .55 in
Cable Diameter Range
.291 " - 1 in

Details

Item
Adhesive Lined Heat Shrink Boot
Shrink Ratio
1.74:1
Wall Type
Dual Wall
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Approved Standards
UL 224, File E85381, BS-G-198-5-DA, DEF Std 59-97 Issue 3 Type DA, SAE AS I 81765/1, Type I
Fluid/Chemical Resistance
Suitable for occasional exposure to fluids
Material Systems Code
10
Molded Part Type
Molded Boot

Description

Heat Shrink Boot, Dual Wall, Polyolefin, Adhesive, 31/31 Id Before Shrink, 1.74:1 Shrink Ratio, Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.