This item is Discontinued.

Raychem Adhesive Lined Heat Shrink Boot, Dual Wall, 1.8:1 I.D. Shrink Ratio, Black 202A142-3/86-0

Adhesive Lined Heat Shrink Boot, Dual Wall, 1.8:1 I.D. Shrink Ratio, Black (Discontinued)

  • Mfr # 202A142-3/86-0
  • Zoro # G305917673
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
202A142-3/86-0
Zoro #
G305917673
UPC #
-
Country of Origin
Mexico

Dimensions

Wire/Cable Outside Diameter
.3 in,.31 in,.35 in,.39 in,.43 in,.433 in,.47 in,.55 in,10 mm,11 mm,12 mm,14 mm,8 mm,9 mm
Cable Diameter Range
7.4 " - 25.4 mm[.291 " - 1 in]

Details

Item
Adhesive Lined Heat Shrink Boot
Shrink Ratio
1.8:1
Wall Type
Dual Wall
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Fluid/Chemical Resistance
Occasional exposure to fluids
Material Systems Code
10
Material Code
3
Approved Standards
BS-G-198-5-DA,DEF Std 59-97 Issue 3 Type DA,SAE AS I 81765/1, Type I,UL 224, File E85381
Molded Part Shape Code
202
Molded Part Shape
Straight

Description

Heat Shrink Boot, Dual Wall, Polyolefin, Adhesive, 29.5/29.5 Id Before Shrink, 1.8:1 Shrink Ratio, Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.