This item is Discontinued.

Raychem Adhesive Lined Heat Shrink Boot, Dual Wall, 1.8:1 I.D. Shrink Ratio, Black 845735-000

Adhesive Lined Heat Shrink Boot, Dual Wall, 1.8:1 I.D. Shrink Ratio, Black (Discontinued)

  • Mfr # 845735-000
  • Zoro # G805917517
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
845735-000
Zoro #
G805917517
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter Range
.291 " - 1 in
Wire/Cable Outside Diameter
.3 in, .433 in, .31 in, .35 in, .55 in, .43 in, .47 in, .39 in

Details

Item
Adhesive Lined Heat Shrink Boot
Shrink Ratio
1.8:1
Wall Type
Dual Wall
Material
Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
100°C
Fluid/Chemical Resistance
Suitable for occasional exposure to fluids
Molded Part Type
Molded Boot
Material Systems Code
10
Approved Standards
SAE AS I 81765/1, Type II, UL 224, File E85381

Description

Heat Shrink Boot, Dual Wall, Polyolefin, Adhesive, 29.5/29.5 Id Before Shrink, 1.8:1 Shrink Ratio, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.