This item is Discontinued.

Raychem Adhesive Lined Heat Shrink Boot, Dual Wall, 2:1 I.D. Shrink Ratio, Black, 7.56 in 462A046-4/42-0

Adhesive Lined Heat Shrink Boot, Dual Wall, 2:1 I.D. Shrink Ratio, Black, 7.56 in (Discontinued)

  • Mfr # 462A046-4/42-0
  • Zoro # G705949281
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
462A046-4/42-0
Zoro #
G705949281
UPC #
-
Country of Origin
Mexico

Dimensions

Length
7.56 in
Size Code
46

Details

Item
Adhesive Lined Heat Shrink Boot
Shrink Ratio
2:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
1/0.49 in
Material
Flexible Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
100°C
Shrink Tubing I.D. Before Shrinking
2.19/1.06 in
Material Code
4
Molded Part Shape Code
462A
Number of Branches/Legs
4
Fluid/Chemical Resistance
Occasional exposure to fluids
Molded Part Shape
Y Shape
Material Systems Code
10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.