
Adhesive Lined Heat Shrink Boot, Dual Wall, 2.1:1 I.D. Shrink Ratio, Black (Discontinued)
- Mfr # 372681-000
- Zoro # G005917638
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
372681-000
Zoro #
G005917638
UPC #
-
Country of Origin
Mexico
Dimensions
Size Code
23
Details
Item
Adhesive Lined Heat Shrink Boot
Shrink Ratio
2.1:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.49/0.24 in
Material
Flexible Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
100°C
Shrink Tubing I.D. Before Shrinking
1.06/0.52 in
Fluid/Chemical Resistance
Occasional exposure to fluids
Breakout Angle
22.5
Molded Part Type
Transition
Number of Branches/Legs
2
Molded Part Shape
Y Shape
Wire/Cable Main Branch OD
.28 in, .31 in, .35 in
Material Code
4
Special Requirements
Flame Retarded
Transition Type
Y-Transition
Material Systems Code
10
Wire/Cable OD
.63 in, .55 in, .71 in
Pliancy
Flexible
Wire/Cable Sm Branch OD
.35 in, .31 in, .28 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.