This item is Discontinued.

Raychem Adhesive Lined Heat Shrink Boot, Dual Wall, 2.1:1 I.D. Shrink Ratio, Black, 4.24 in 305731-000

Adhesive Lined Heat Shrink Boot, Dual Wall, 2.1:1 I.D. Shrink Ratio, Black, 4.24 in (Discontinued)

  • Mfr # 305731-000
  • Zoro # G905917585
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305731-000
Zoro #
G905917585
UPC #
-
Country of Origin
Mexico

Dimensions

Length
4.24 in
Size Code
34

Details

Item
Adhesive Lined Heat Shrink Boot
Shrink Ratio
2.1:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.50/0.23 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
1.06/0.52 in
Material Systems Code
25
Wire/Cable Sm Branch OD
.31 in, .35 in, .28 in
Fluid/Chemical Resistance
Long-term exposure at elevated temps
Wire/Cable OD
.71 in, .55 in, .63 in
Special Requirements
Flame Retarded
Number of Branches/Legs
2
Transition Type
T-Transition
Breakout Angle
90
Wire/Cable Main Branch OD
.63 in, .55 in, .71 in
Molded Part Type
Transition
Molded Part Shape
T Shape
Material Code
25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.