This item is Discontinued.

Raychem Adhesive Lined Heat Shrink Boot, Dual Wall, 2.1:1 I.D. Shrink Ratio, Black, 4.24 in 322A134-3/86-0

Adhesive Lined Heat Shrink Boot, Dual Wall, 2.1:1 I.D. Shrink Ratio, Black, 4.24 in (Discontinued)

  • Mfr # 322A134-3/86-0
  • Zoro # G405917665
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
322A134-3/86-0
Zoro #
G405917665
UPC #
-
Country of Origin
Mexico

Dimensions

Length
4.24 in
Size Code
134

Details

Item
Adhesive Lined Heat Shrink Boot
Shrink Ratio
2.1:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.50/0.23 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
1.06/0.52 in
Fluid/Chemical Resistance
Occasional exposure to fluids
Number of Branches/Legs
3
Material Systems Code
10
Molded Part Shape Code
322A
Material Code
3
Molded Part Shape
T Shape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.