This item is Discontinued.

Raychem Adhesive Lined Heat Shrink Boot, Dual Wall, Black, 1-1/2 in 202K121-3/42-0

Adhesive Lined Heat Shrink Boot, Dual Wall, Black, 1-1/2 in (Discontinued)

  • Mfr # 202K121-3/42-0
  • Zoro # G105917538
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
202K121-3/42-0
Zoro #
G105917538
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1-1/2 in
Cable Diameter Range
5.6 " - 13 mm[5.6 " - 14 in]
Wire/Cable Outside Diameter
.236 in,.276 in,.3 in,.31 in,.35 in,.39 in,10 mm,6 mm,7 mm,8 mm,9 mm

Details

Item
Adhesive Lined Heat Shrink Boot
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.41/0.22 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
0.94 in
Molded Part Shape Code
202
Material Systems Code
10
Fluid/Chemical Resistance
Occasional exposure to fluids
Approved Standards
BS-G-198-5-DA,DEF Std 59-97 Issue 3 Type DA,SAE AS I 81765/1, Type I,UL 224, File E85381
Molded Part Shape
Straight
Material Code
3

Description

Heat Shrink Boot, Dual Wall, Polyolefin, Adhesive, 22.5/22.5 Id Before Shrink, 2.5:1 Shrink Ratio, Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.