This item is Discontinued.

Raychem Adhesive Lined Heat Shrink Boot, Dual Wall, Black, 1-1/2 in 822598-000

Adhesive Lined Heat Shrink Boot, Dual Wall, Black, 1-1/2 in (Discontinued)

  • Mfr # 822598-000
  • Zoro # G105917439
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
822598-000
Zoro #
G105917439
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1-1/2 in
Entry Size (Spin Coupling Adapter)
4 " - 5
Cable Diameter Range
5.6 " - 14 in
Wire/Cable Outside Diameter
.276 in, .39 in, .3 in, .236 in, .35 in, .31 in

Details

Item
Adhesive Lined Heat Shrink Boot
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.41/0.22 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
0.94 in
Material Systems Code
10
Molded Part Type
Molded Boot
Fluid/Chemical Resistance
Suitable for occasional exposure to fluids
Approved Standards
DEF Std 59-97 Issue 3 Type DA, SAE AS I 81765/1, Type I, UL 224, File E85381, BS-G-198-5-DA

Description

Heat Shrink Boot, Dual Wall, Polyolefin, Adhesive, 22.5/22.5 Id Before Shrink, 2.5:1 Shrink Ratio, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.