This item is Discontinued.

Raychem Adhesive Lined Heat Shrink End Cap, 1.06 in, Black 256823-000

Adhesive Lined Heat Shrink End Cap, 1.06 in, Black (Discontinued)

  • Mfr # 256823-000
  • Zoro # G905917493
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
256823-000
Zoro #
G905917493
UPC #
-
Country of Origin
Mexico

Dimensions

Size Code
23

Details

Item
Adhesive Lined Heat Shrink End Cap
Shrink Tubing I.D. After Shrinking
0.49/0.24 in
Material
Low Fire Hazard Polyolefin
Color
Black
Temp. Range
-30° to 135°C
Min. Shrink Temp.
120°C
Shrink Tubing I.D. Before Shrinking
1.06/0.52 in
Pliancy
Flexible
Molded Part Type
Transition
Fluid/Chemical Resistance
Occasional exposure to fluids
Special Requirements
Zerohalogen
Flammability
Low Fire Hazard
Number of Branches/Legs
2
Wire/Cable OD
.63 in, .55 in, .71 in
Wire/Cable Sm Branch OD
.31 in, .28 in, .35 in
Molded Part Shape
Y Shape
Wire/Cable Main Branch OD
.28 in, .35 in, .31 in
Breakout Angle
22.5
Material Systems Code
100
Material Code
100
Emission Features
Halogen-Free
Transition Type
Y-Transition

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.