This item is Discontinued.

Raychem Adhesive Lined Heat Shrink End Cap, 1.52 in, Black 314721-000

Adhesive Lined Heat Shrink End Cap, 1.52 in, Black (Discontinued)

  • Mfr # 314721-000
  • Zoro # G705917518
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
314721-000
Zoro #
G705917518
UPC #
-
Country of Origin
Mexico

Dimensions

Size Code
34

Details

Item
Adhesive Lined Heat Shrink End Cap
Shrink Tubing I.D. After Shrinking
0.71/0.49 in
Material
Low Fire Hazard Polyolefin
Color
Black
Temp. Range
-30° to 135°C
Min. Shrink Temp.
120°C
Shrink Tubing I.D. Before Shrinking
1.52/1.06 in
Breakout Angle
22.5
Transition Type
Y-Transition
Material Systems Code
100
Wire/Cable Main Branch OD
.63 in, .55 in, .71 in
Special Requirements
Zerohalogen
Molded Part Type
Transition
Molded Part Shape
Y Shape
Material Code
100
Wire/Cable Sm Branch OD
.71 in, .63 in, .55 in
Fluid/Chemical Resistance
Occasional exposure to fluids
Flammability
Low Fire Hazard
Emission Features
Halogen-Free
Pliancy
Flexible
Wire/Cable OD
.79 in, .94 in, 1.02 in, .87 in
Number of Branches/Legs
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.