This item is Discontinued.

Raychem Adhesive Lined Heat Shrink Lipped Boot, 1.6:1 I.D. Shrink Ratio, Black, 2.64 in 202K142-4/42-0

Adhesive Lined Heat Shrink Lipped Boot, 1.6:1 I.D. Shrink Ratio, Black, 2.64 in (Discontinued)

  • Mfr # 202K142-4/42-0
  • Zoro # G005917409
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
202K142-4/42-0
Zoro #
G005917409
UPC #
-
Country of Origin
Mexico

Dimensions

Length
2.64 in

Details

Item
Adhesive Lined Heat Shrink Lipped Boot
Shrink Ratio
1.6:1
Shrink Tubing I.D. After Shrinking
0.71/0.28 in
Material
Flexible Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
100°C
Shrink Tubing I.D. Before Shrinking
1.22 in
Molded Part Shape
Straight
Approved Standards
SAE AS81765/1 Type II
Material Systems Code
10
Fluid/Chemical Resistance
Occasional exposure to fluids
Molded Part Shape Code
202
Material Code
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.