This item is Discontinued.

Raychem Adhesive Lined Heat Shrink Lipped Boot, 2.4:1 I.D. Shrink Ratio, Black, 3.15 in 202D153-3-02/42-0

Adhesive Lined Heat Shrink Lipped Boot, 2.4:1 I.D. Shrink Ratio, Black, 3.15 in (Discontinued)

  • Mfr # 202D153-3-02/42-0
  • Zoro # G405917429
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
202D153-3-02/42-0
Zoro #
G405917429
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3.15 in

Details

Item
Adhesive Lined Heat Shrink Lipped Boot
Shrink Ratio
2.4:1
Shrink Tubing I.D. After Shrinking
0.88/0.33 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
1.42 in
Material Code
3
Molded Part Shape Code
202
Approved Standards
SAE AS81765/1 Type I
Fluid/Chemical Resistance
Occasional exposure to fluids
Molded Part Shape
Straight
Material Systems Code
10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.