This item is Discontinued.

Raychem Adhesive Lined Heat Shrink Lipped Boot, Dual Wall, 2.24:1 I.D. Shrink Ratio, Black, 2.17 in 202K132-25-01/225-0

Adhesive Lined Heat Shrink Lipped Boot, Dual Wall, 2.24:1 I.D. Shrink Ratio, Black, 2.17 in (Discontinued)

  • Mfr # 202K132-25-01/225-0
  • Zoro # G705917549
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
202K132-25-01/225-0
Zoro #
G705917549
UPC #
-
Country of Origin
Mexico

Dimensions

Length
2.17 in
Cable Diameter Range
5.9 " - 14 mm[5.9 " - 15 in]
Wire/Cable Outside Diameter
.276 in,.3 in,.31 in,.35 in,.39 in,.43 in,.433 in,.47 in,10 mm,11 mm,12 mm,7 mm,8 mm,9 mm

Details

Item
Adhesive Lined Heat Shrink Lipped Boot
Shrink Ratio
2.24:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.56/0.23 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
1.18 in
Molded Part Shape Code
202
Material Systems Code
25
Material Code
25
Molded Part Shape
Straight
Fluid/Chemical Resistance
Long-Term Exposure at High Temperature
Approved Standards
BS-G-198-5-DE,DEF Std 59-97 Issue 3 Type DE,IEC 62329-3-102,MIS-34867,VG95343 Part 18

Description

Heat Shrink Boot, Dual Wall, Elastomer, Adhesive, 28.5/28.5 Id Before Shrink, 2.24:1 Shrink Ratio, Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.