This item is Discontinued.

Raychem Arinc 801, Mc801 Fiber Connector, Receptacle, 17 Mc801 Fiber Connector Shell Size MC8010-F-17-08PN

Arinc 801, Mc801 Fiber Connector, Receptacle, 17 Mc801 Fiber Connector Shell Size (Discontinued)

  • Mfr # MC8010-F-17-08PN
  • Zoro # G905967047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MC8010-F-17-08PN
Zoro #
G905967047
UPC #
-
Country of Origin
United Kingdom

Details

Item
Wire Connector
Series
ARINC 801
Material
Aluminum
Finish
Nickel Plated
Number of Contacts
8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.