This item is Discontinued.

Raychem Butt Splice Wire Connector, Black, Modified Polyolefin Insulation, 600 V 206247P038

Butt Splice Wire Connector, Black, Modified Polyolefin Insulation, 600 V (Discontinued)

  • Mfr # 206247P038
  • Zoro # G405789484
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
206247P038
Zoro #
G405789484
UPC #
-
Country of Origin
Czechia

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Black
Insulation Material
Modified Polyolefin
Maximum Voltage
600 V
Maximum Operating Temperature
150 Degrees C
Material
Modified Polyolefin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.