This item is Discontinued.

Raychem Cable, 22 AWG, 1 C, White SHF260-0113-22-9

Cable, 22 AWG, 1 C, White (Discontinued)

  • Mfr # SHF260-0113-22-9
  • Zoro # G405934211
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHF260-0113-22-9
Zoro #
G405934211
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
22 AWG

Details

Item
Cable
Number of Conductors
1
Jacket Color
White
Temp. Rating
-65 to 260°C
Insulated / Uninsulated
Insulated
Max. Voltage
1000V AC
Stranding
154 x 44
Insulation Material
Modified PFA
Wire Material
Nickel-Plated Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.