This item is Discontinued.

Raychem Cold Shrink Splice, 1/0 to 250 AWG, PK5 RVS-12-(B5)

Cold Shrink Splice, 1/0 to 250 AWG, PK5 (Discontinued)

  • Mfr # RVS-12-(B5)
  • Zoro # G9247716
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RVS-12-(B5)
Zoro #
G9247716
UPC #
-
Country of Origin
Multiple

Dimensions

Length
9.5 in
Shrink Tubing Length
9.5 in
Use Shrink Tubing With Wire Size
1/0 AWG to 250 kcmil
Use With Wire Size
1/0 AWG to 250 MCM
Length (Straight Wireway)
9.5 in

Details

Item
Cold Shrink Splice
Material
EPDM Rubber
Temp. Range
-40 Degrees to 266 Degrees F
Color
Black
Max. Voltage
1,000 V
Shrink Tubing Type
Cold Shrink Tubing
Shrink Tubing Material
EPDM Rubber
Shrink Tubing Adhesive Lined
No
Features
Sealant Strips, Splice Cover Sleeve
Shrink Tubing Wall Type
Medium Wall
Standards
ANSI Certified, CSA Certified, RUS Accepted, UL Listed
Flame Retardant
No
Adhesive Lined
No
Tubing Wall Type
Medium Wall
Shrink Tubing Properties
High Heat Resistant
Shrink Ratio
Not Rated
Dielectric Strength
1,000 V
Package Style
Individual Pieces
Min. Temp. Rating
-40 Degrees F
Max. Temp. Rating
266 Degrees F

Description

Cold Shrink Splice, Medium Wall, Material EPDM Rubber, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio Not Rated, Use With Wire Size 1/0 AWG to 250 MCM, Length 9.5 in, Shrink Tubing Properties High Heat Resistant, Color Black, Temp. Range -40 Degrees to 266 Degrees F, Package Style Individual Pieces, Dielectric Strength 1,000 V, Max. Temp. Rating 266 Degrees F, Min. Temp. Rating -40 Degrees F, Features Sealant Strips, Splice Cover Sleeve

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.