
Commercial Wire, 18 AWG, Green, Stranded, 600V (Discontinued)
- Mfr # 357949-000
- Zoro # G405934143
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
357949-000
Zoro #
G405934143
UPC #
-
Country of Origin
United States
Dimensions
Nominal Outside Dia.
1.5267 mm
Wire Size
18 AWG
Details
Item
Commercial Wire
Conductor Material
Tinned Copper
Number of Conductors
1
Jacket Color
Green
Voltage
600V
Insulation Material
Radiation-Crosslinked Modified ETFE
Conductor Design
Stranded
Temp. Rating
-65 to 200°C
Stranding
19 x 30
Insulated / Uninsulated
Insulated
Cable Type
FlexLite HT
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.