
Connector Accessory, 0.375In Min Cable Dia, 0.6In Max Cable Dia, Nickel Aluminum Bronze (Discontinued)
- Mfr # TXR40BW00-2012BI
- Zoro # G105927261
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TXR40BW00-2012BI
Zoro #
G105927261
UPC #
-
Country of Origin
United Kingdom
Dimensions
Cable Entry Diameter
.2 to 19.1 mm[.01 to .75 in]
Connector Shell Size
21,G
Cable Diameter Range
9.5 to 15.2 mm[.375 to .6 in]
Adapter Entry Size
12
Details
Series
Raychem TXR
Salt Spray Resistance
1000 Hr
Adapter Plating Material
Unplated (Shotblast Glass Bead)
Termination Device Included
TR12BI
Connector General Specification Number
MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W
Adapter Angle
Straight
Backshell Material
Nickel Aluminum Bronze
Operating Temperature Range
-65 to 260 °C[-85 to 500 °F]
Overbraid Termination
Tinel-Lock Ring
TE Adapter Code
40
Termination Device Type
Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring
Pluggable I/O Accessory Type
Tinel-Lock Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.