
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
208M716-19C08
Zoro #
G805908010
UPC #
-
Country of Origin
United States
Dimensions
Backshell Entry Size Code
8
Adapter Entry Size
8
Accepts Cable Diameter (Max)
12.7 mm[.5 in]
Connector Shell Size
17E
Details
Series
Raychem Magnaform Backshells
Adapter Angle
Straight
Connector General Specification Number
MIL-DTL-38999 Series III & IV
Connector Detail Specification Number
MIL-DTL-38999
Termination Device Type
Magneform Ring,Shielded Boot
Backshell Material
Aluminum Alloy
Adapter Plating Material
Electroless Nickel (Aluminum alloy, SAE AMS-C-26074, Class 3 or Class 4, Grade B),Electroless Nickel (SAE AMS-C-26074, Class 1, Grade B)
Connector System
Cable-to-Cable
Backshell Plating Material
Nickel
Sealable
Yes
TE Adapter Code
40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.