
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M85049/88-15W02
Zoro #
G205927130
UPC #
-
Country of Origin
United Kingdom
Details
Insulation Material
2
Product Type
M85049
Operating Temperature Range
-65 to 175 °C[-85 to 347 °F]
Number of Conductors
15
Wire Color
Unplated (Shotblast Glass Bead)
Cable Insulation Style
D38999/20,D38999/24,D38999/26,D38999/40,D38999/42,D38999/46,D38999/47
Number of Strands
MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W
Conductor Material
Aluminum Alloy
Voltage Rating
Yes
Cable Type
Straight
Jacket Material
40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.