This item is Discontinued.

Raychem Dual, 0.167361111111111 I.D. Shrink Ratio, Clear DWTC-4/1-X-SP

Dual, 0.167361111111111 I.D. Shrink Ratio, Clear (Discontinued)

  • Mfr # DWTC-4/1-X-SP
  • Zoro # G605982869
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWTC-4/1-X-SP
Zoro #
G605982869
UPC #
-
Country of Origin
Czechia

Dimensions

Expanded Inside Diameter (Min)
4 mm[.157 in]
Recovered Wall Thickness (Nominal)
.8 mm[.0314 in]
Recovered Inside Diameter (Max)
1 mm[.039 in]
Recovered Wall Thickness (Tolerance)
.15 mm[.006 in]

Details

Shrink Ratio
0.167361111111111
Wall Type
Dual
Material
Irradiated Modified Polyolefin
Color
Clear
Series
Raychem DWTC
Recovery Temperature
100 °C
Flammability
Non-Flame-Retardant
Resistant To
Fluids,Impact,Mechanical Damage
Shrink Temperature (Min)
60 °C
Fluid Resistance
Immersion Protection
Fluid Type
Antifreeze,Battery Acid,Diesel Fuel,Hydraulic Fluid,Lubricating Oil
Operating Temperature Range
-55 " - 75 °C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.