This item is Discontinued.

Raychem Electric Floor Heating Kit, 36-2/5 ft. L QUICKNET-60-1

Electric Floor Heating Kit, 36-2/5 ft. L (Discontinued)

  • Mfr # QUICKNET-60-1
  • Zoro # G2653192
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QUICKNET-60-1
Zoro #
G2653192
UPC #
715629004253
Country of Origin
Unknown

Dimensions

Length
36.4 ft.
Width
20"
Depth
3/16"
Min. Bend Radius
1 1/4 in
Manufacturers Warranty Length
15 yr. Limited

Details

Item
Electric Floor Heating Kit
Heater Voltage
120VAC
Heating Area
60 sq. ft.
Watts Per Square Ft.
12
Heating Cable Spacing
3 in
Ambient Temp. Range
32 to 104 Degrees F
Control Type
Thermostat(Included)
Includes
Adhesive Backed Mat
Standards
CSA
For Use With
All Standard Sub Flooring Materials
Heating Cable Construction
2 Wire, Grounded, Fluoropolymer Insulating Jacket
Cold Lead
10 ft., 2 Wire 16 AWG, Plus Ground Braid
Watts per Square Ft.
12
Voltage
120

Description

Electric Floor Heating Kit, Voltage 120, Control Type Thermostat(Included), Ambient Temp. Range 32 to 104 Degrees F, Cold Lead 10 ft., 2 Wire 16 AWG, Plus Ground Braid, Heating Cable Spacing 3 in, For Use With All Standard Sub Flooring Materials, Heating Area 60 sq. ft., Min. Bend Radius 1 1/4 in, Includes Adhesive Backed Mat, Manufacturers Warranty Length 15 yr. Limited, Standards CSA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.