This item is Discontinued.

Raychem Electrical Tape, 7 mil, 3/4" x 66 ft., Black ETP-1010-0-19-20-B

Electrical Tape, 7 mil, 3/4" x 66 ft., Black (Discontinued)

  • Mfr # ETP-1010-0-19-20-B
  • Zoro # G4359275
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETP-1010-0-19-20-B
Zoro #
G4359275
UPC #
045686060634
Country of Origin
China

Dimensions

Width
3/4"
Length
66 ft.

Details

Tape Color
Black
Performance Temp.
Up to 105 Degrees C
Material
Flame Retardant Vinyl
Color
Black
Temperature Range
64 to 221 Degrees F
Tape Backing Material
Vinyl
Series
1010
UV Resistance
No
Item
Electrical Tape
Shape
Continuous Roll
Max. Voltage
600

Description

Electrical Tape, Vinyl, Series 1010, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.