
Emi Shielded Boot, Black, Modified Elastomer, Straight (Discontinued)
- Mfr # 214A021-25C-0
- Zoro # G105917514
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
214A021-25C-0
Zoro #
G105917514
UPC #
-
Country of Origin
United Kingdom
Details
Color
Black
Material
Modified Elastomer
Series
Raychem Rayaten
Material Systems Code
25
Product Type
Molded Part
Material Code
25
Molded Part Type
EMI Shielded Molded Parts
Adhesive Type
Adhesive Purchased Separately
Angle
Straight
Operating Temperature Range
-75 " - 150 °C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.