This item is Discontinued.

Raychem Heat Shrink Boot, 0.52/0.26 in, Black, 1.94 in 342A012-25-0

Heat Shrink Boot, 0.52/0.26 in, Black, 1.94 in (Discontinued)

  • Mfr # 342A012-25-0
  • Zoro # G900959580
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
342A012-25-0
Zoro #
G900959580
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.94 in
Size Code
12

Details

Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.27/0.14 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
0.52/0.26 in
Molded Part Shape Code
342A
Adhesive Type
Adhesive Purchased Separately
Molded Part Shape
Y Shape
Number of Branches/Legs
3
Material Systems Code
25
Material Code
25
Fluid/Chemical Resistance
Long-Term Exposure at High Temperature

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.