
Heat Shrink Boot, 1.34 in, Black, 5.28 in (Discontinued)
- Mfr # 202D242-3-0
- Zoro # G505917442
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
202D242-3-0
Zoro #
G505917442
UPC #
-
Country of Origin
Mexico
Dimensions
Length
5.28 in
Connector or Backshell Outside Diameter
1.02 in,1.1 in,1.18 in,1.26 in,26 mm,28 mm,30 mm,32 mm
Wire/Cable Outside Diameter
.43 in,.47 in,.55 in,.63 in,.71 in,11 mm,12 mm,14 mm,16 mm,18 mm
Details
Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.90/0.38 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
1.34 in
Molded Part Shape
Straight
Molded Part Shape Code
202
Material Systems Code
10
Fluid/Chemical Resistance
Occasional exposure to fluids
Approved Standards
BS-G-198-5-DA,DEF Std 59-97 Issue 3 Type DA,SAE AS 85049/140,SAE AS I 81765/1, Type I,UL 224, File E85381
Material Code
3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.