This item is Discontinued.

Raychem Heat Shrink Boot, 2.1:1 I.D. Shrink Ratio, 0.67 in, Black 806786-000

Heat Shrink Boot, 2.1:1 I.D. Shrink Ratio, 0.67 in, Black (Discontinued)

  • Mfr # 806786-000
  • Zoro # G605917670
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
806786-000
Zoro #
G605917670
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter Range
.1496 " - .469 in
Wire/Cable Outside Diameter
.18 in, .177 in, .236 in, .2 in

Details

Item
Heat Shrink Boot
Shrink Ratio
2.1:1
Shrink Tubing I.D. After Shrinking
0.31/0.09 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
0.67 in
Approved Standards
DEF Std 59-97 Issue 3 Type DE, MIS-34867, BS-G-198-5-DE, IEC 62329-3-102
Fluid/Chemical Resistance
Suitable for long term fluid exposure at elevated temperatures
Molded Part Type
Molded Boot, Micro Boot
Material Systems Code
25
Adhesive Type
Adhesive Purchased Separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.