This item is Discontinued.

Raychem Heat Shrink Boot, Dual Wall, 1.8:1 I.D. Shrink Ratio, 2.64 in 202K142-25-01/225-0

Heat Shrink Boot, Dual Wall, 1.8:1 I.D. Shrink Ratio, 2.64 in (Discontinued)

  • Mfr # 202K142-25-01/225-0
  • Zoro # G805917548
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202K142-25-01/225-0
Zoro #
G805917548
UPC #
-
Country of Origin
Mexico

Dimensions

Length
2.64 in
Cable Diameter Range
7.1 " - 16 mm[7.1 " - 17 in]
Wire/Cable Outside Diameter
.3 in,.31 in,.35 in,.39 in,.43 in,.433 in,.47 in,.55 in,10 mm,11 mm,12 mm,14 mm,8 mm,9 mm

Details

Item
Heat Shrink Boot
Shrink Ratio
1.8:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.71/0.28 in
Material
Fluid-Resistant Modified Elastomer
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
1.22 in
Molded Part Shape Code
202
Approved Standards
BS-G-198-5-DE,DEF Std 59-97 Issue 3 Type DE,IEC 62329-3-102,MIS-34867,VG95343 Part 18
Molded Part Shape
Straight
Material Code
25
Fluid/Chemical Resistance
Long-Term Exposure at High Temperature
Material Systems Code
25
Color
Black

Description

Heat Shrink Boot, Dual Wall, Elastomer, Adhesive, 29.5/16.5 Id Before Shrink, 1.8:1 Shrink Ratio, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.