This item is Discontinued.

Raychem Heat Shrink Boot, Dual Wall, 1.8:1 I.D. Shrink Ratio, Black, 3.64 in 342A024-100-0

Heat Shrink Boot, Dual Wall, 1.8:1 I.D. Shrink Ratio, Black, 3.64 in (Discontinued)

  • Mfr # 342A024-100-0
  • Zoro # G305917420
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
342A024-100-0
Zoro #
G305917420
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3.64 in
Size Code
24

Details

Item
Heat Shrink Boot
Shrink Ratio
1.8:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.5/0.14 in
Material
Low Fire Hazard Polyolefin
Color
Black
Temp. Range
-30° to 135°C
Min. Shrink Temp.
120°C
Shrink Tubing I.D. Before Shrinking
1.06/0.26 in
Molded Part Shape
Y Shape
Flammability
Low Fire Hazard
Emission Features
Halogen-Free
Molded Part Shape Code
342A
Material Code
100
Adhesive Type
Adhesive Purchased Separately
Material Systems Code
100
Number of Branches/Legs
3
Fluid/Chemical Resistance
Long-Term Exposure at High Temperature

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.