This item is Discontinued.

Raychem Heat Shrink Boot, Dual Wall, 1.9:1 I.D. Shrink Ratio, Black, 3.67 in 473380-000

Heat Shrink Boot, Dual Wall, 1.9:1 I.D. Shrink Ratio, Black, 3.67 in (Discontinued)

  • Mfr # 473380-000
  • Zoro # G705917594
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473380-000
Zoro #
G705917594
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3.67 in
Size Code
23

Details

Item
Heat Shrink Boot
Shrink Ratio
1.9:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.52/0.27 in
Material
Low Fire Hazard Polyolefin
Color
Black
Temp. Range
-30° to 135°C
Min. Shrink Temp.
120°C
Shrink Tubing I.D. Before Shrinking
1.06/0.52 in
Molded Part Type
Transition
Material Systems Code
100
Emission Features
Halogen-Free
Breakout Angle
30
Adhesive Type
Adhesive Purchased Separately
Wire/Cable Main Branch OD
.35 in, .39 in, .31 in
Fluid/Chemical Resistance
Occasional exposure to fluids
Wire/Cable Sm Branch OD
.35 in, .39 in, .31 in
Flammability
Low Fire Hazard
Pliancy
Flexible
Transition Type
1 to 3 Cables
Material Code
100
Special Requirements
Zerohalogen
Molded Part Shape
One to Three Cables
Number of Branches/Legs
3
Wire/Cable OD
.79 in, .63 in, .71 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.