This item is Discontinued.

Raychem Heat Shrink Boot, Dual Wall, 1.9:1 I.D. Shrink Ratio, Black, 5.38 in 462A034-12-0

Heat Shrink Boot, Dual Wall, 1.9:1 I.D. Shrink Ratio, Black, 5.38 in (Discontinued)

  • Mfr # 462A034-12-0
  • Zoro # G305917505
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
462A034-12-0
Zoro #
G305917505
UPC #
-
Country of Origin
Mexico

Dimensions

Length
5.38 in
Size Code
34

Details

Item
Heat Shrink Boot
Shrink Ratio
1.9:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.74/0.38 in
Material
Modified Fluoro-Elastomer
Color
Black
Temp. Range
-55° to 200°C
Min. Shrink Temp.
175°C
Shrink Tubing I.D. Before Shrinking
1.52/0.76 in
Adhesive Type
Adhesive Purchased Separately
Molded Part Shape Code
462A
Molded Part Shape
Y Shape
Material Code
12
Number of Branches/Legs
4
Material Systems Code
200
Fluid/Chemical Resistance
Long-Term Immersion at High Temperature

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.