
Heat Shrink Boot, Dual Wall, 1.9:1 I.D. Shrink Ratio, Black, 5.70 in (Discontinued)
- Mfr # 342A034-12-0
- Zoro # G105917408
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
342A034-12-0
Zoro #
G105917408
UPC #
-
Country of Origin
Mexico
Dimensions
Length
5.70 in
Size Code
34
Details
Item
Heat Shrink Boot
Shrink Ratio
1.9:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.54/0.24 in
Material
Modified Fluoro-Elastomer
Color
Black
Temp. Range
-55° to 200°C
Min. Shrink Temp.
175°C
Shrink Tubing I.D. Before Shrinking
1.06/0.52 in
Fluid/Chemical Resistance
Long-Term Immersion at High Temperature
Material Systems Code
200
Molded Part Shape
Y Shape
Molded Part Shape Code
342A
Adhesive Type
Adhesive Purchased Separately
Number of Branches/Legs
3
Material Code
12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.