This item is Discontinued.

Raychem Heat Shrink Boot, Dual Wall, 1.9:1 I.D. Shrink Ratio, Black, 5.70 in 821016-000

Heat Shrink Boot, Dual Wall, 1.9:1 I.D. Shrink Ratio, Black, 5.70 in (Discontinued)

  • Mfr # 821016-000
  • Zoro # G305917567
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
821016-000
Zoro #
G305917567
UPC #
-
Country of Origin
Mexico

Dimensions

Length
5.70 in
Size Code
34

Details

Item
Heat Shrink Boot
Shrink Ratio
1.9:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.54/0.24 in
Material
Modified Fluoro-Elastomer
Color
Black
Temp. Range
-55° to 200°C
Min. Shrink Temp.
175°C
Shrink Tubing I.D. Before Shrinking
1.06/0.52 in
Pliancy
Flexible
Material Code
12
Number of Branches/Legs
2
Wire/Cable Main Branch OD
.63 in, .79 in, .71 in
Fluid/Chemical Resistance
Long-term immersn elevated temp incl fuel
Molded Part Type
Transition
Wire/Cable Sm Branch OD
.35 in, .28 in, .31 in
Special Requirements
Flame Retarded
Molded Part Shape
45° Side-Breakout
Wire/Cable OD
.79 in, .63 in, .71 in
Transition Type
Y-Transition
Breakout Angle
45
Adhesive Type
Adhesive Purchased Separately
Material Systems Code
200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.