This item is Discontinued.

Raychem Heat Shrink Boot, Dual Wall, 1.9:1 I.D. Shrink Ratio, Black 820094-000

Heat Shrink Boot, Dual Wall, 1.9:1 I.D. Shrink Ratio, Black (Discontinued)

  • Mfr # 820094-000
  • Zoro # G805917456
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
820094-000
Zoro #
G805917456
UPC #
-
Country of Origin
Mexico

Dimensions

Size Code
43

Details

Item
Heat Shrink Boot
Shrink Ratio
1.9:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.51/0.27 in
Material
Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
1.06/0.52 in
Molded Part Shape
One to Four Cables
Transition Type
1 to 4 Cables
Breakout Angle
45
Fluid/Chemical Resistance
Long-term exposure at elevated temps
Material Systems Code
25
Wire/Cable OD
.71 in, .63 in, .79 in
Molded Part Type
Transition
Special Requirements
Flame Retarded
Number of Branches/Legs
4
Wire/Cable Sm Branch OD
.35 in, .39 in, .31 in
Material Code
25
Wire/Cable Main Branch OD
.35 in, .39 in, .31 in
Adhesive Type
Adhesive Purchased Separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.