This item is Discontinued.

Raychem Heat Shrink Boot, Dual Wall, 2:1 I.D. Shrink Ratio, Black 381A302-125-0

Heat Shrink Boot, Dual Wall, 2:1 I.D. Shrink Ratio, Black (Discontinued)

  • Mfr # 381A302-125-0
  • Zoro # G505917558
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
381A302-125-0
Zoro #
G505917558
UPC #
-
Country of Origin
Mexico

Dimensions

Size Code
2

Details

Item
Heat Shrink Boot
Shrink Ratio
2:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.45 in
Material
Modified Fluoropolymer
Color
Black
Temp. Range
-55° to 175°C
Shrink Tubing I.D. Before Shrinking
1.35/0.90 in
Material Systems Code
300
Flammability
Flame-Retardant
Fluid/Chemical Resistance
Long-Term Exposure at High Temperature
Molded Part Shape
Y Shape
Adhesive Type
Adhesive Purchased Separately
Material Code
125
Number of Branches/Legs
3
Resistant To
Abrasion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.