
Heat Shrink Boot, Dual Wall, 2:1 I.D. Shrink Ratio, Black (Discontinued)
- Mfr # 382A012-25-0
- Zoro # G005917676
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
382A012-25-0
Zoro #
G005917676
UPC #
-
Country of Origin
Mexico
Dimensions
Size Code
12
Details
Item
Heat Shrink Boot
Shrink Ratio
2:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.24/0.13 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
0.52/0.26 in
Molded Part Shape
Y Shape
Material Systems Code
25
Molded Part Shape Code
382A
Number of Branches/Legs
3
Material Code
25
Fluid/Chemical Resistance
Long-Term Exposure at High Temperature
Adhesive Type
Adhesive Purchased Separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.