This item is Discontinued.

Raychem Heat Shrink Boot, Dual Wall, 2:1 I.D. Shrink Ratio, Black, 93 mm 462W013-25-0

Heat Shrink Boot, Dual Wall, 2:1 I.D. Shrink Ratio, Black, 93 mm (Discontinued)

  • Mfr # 462W013-25-0
  • Zoro # G105949232
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
462W013-25-0
Zoro #
G105949232
UPC #
-
Country of Origin
Mexico

Dimensions

Length
93 mm
Size Code
13

Details

Item
Heat Shrink Boot
Shrink Ratio
2:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
4.8 mm
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
10 mm
Number of Branches/Legs
4
Material Systems Code
25
Molded Part Shape Code
462W
Material Code
25
Molded Part Shape
Y Shape
Fluid/Chemical Resistance
Long-Term Exposure at High Temperature
Adhesive Type
Adhesive Purchased Separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.