This item is Discontinued.

Raychem Heat Shrink Boot, Dual Wall, 2:1 I.D. Shrink Ratio, Black, 93 mm 879057-000

Heat Shrink Boot, Dual Wall, 2:1 I.D. Shrink Ratio, Black, 93 mm (Discontinued)

  • Mfr # 879057-000
  • Zoro # G105949461
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
879057-000
Zoro #
G105949461
UPC #
-
Country of Origin
Mexico

Dimensions

Length
93 mm
Size Code
13

Details

Item
Heat Shrink Boot
Shrink Ratio
2:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
4.8 mm
Material
Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
10 mm
Molded Part Type
Transition
Material Code
25
Adhesive Type
Adhesive Purchased Separately
Transition Type
1 to 3 Cables
Molded Part Shape
One to Three Cables
Wire/Cable Sm Branch OD
.24 in, .28 in
Wire/Cable OD
.28 in, .24 in, .31 in
Special Requirements
Flame Retarded
Wire/Cable Main Branch OD
.28 in, .24 in
Breakout Angle
30
Number of Branches/Legs
3
Fluid/Chemical Resistance
Long-term exposure at elevated temps
Material Systems Code
25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.