This item is Discontinued.

Raychem Heat Shrink Boot, Dual Wall, 2.1:1 I.D. Shrink Ratio, Black 382A046-3-0

Heat Shrink Boot, Dual Wall, 2.1:1 I.D. Shrink Ratio, Black (Discontinued)

  • Mfr # 382A046-3-0
  • Zoro # G605917571
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
382A046-3-0
Zoro #
G605917571
UPC #
-
Country of Origin
Mexico

Dimensions

Size Code
46

Details

Item
Heat Shrink Boot
Shrink Ratio
2.1:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
1.02/0.50 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
2.19/1.06 in
Number of Branches/Legs
3
Molded Part Shape
Y Shape
Fluid/Chemical Resistance
Occasional exposure to fluids
Molded Part Shape Code
382A
Material Code
3
Adhesive Type
Adhesive Purchased Separately
Material Systems Code
10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.