This item is Discontinued.

Raychem Heat Shrink Boot, Dual Wall, 2.1:1 I.D. Shrink Ratio, Black, 4.77 in 819116-000

Heat Shrink Boot, Dual Wall, 2.1:1 I.D. Shrink Ratio, Black, 4.77 in (Discontinued)

  • Mfr # 819116-000
  • Zoro # G405917399
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
819116-000
Zoro #
G405917399
UPC #
-
Country of Origin
Mexico

Dimensions

Length
4.77 in
Cable Diameter Range
.299 " - .689 in
Entry Size (Solid or Fixed Adapter)
4
Wire/Cable Outside Diameter
.433 in, .39 in, .43 in, .47 in, .35 in
Entry Size (Spin Coupling Adapter)
6 " - 7

Details

Item
Heat Shrink Boot
Shrink Ratio
2.1:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.52/0.30 in
Material
Chemical-Resistant Fluoroelastomer
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
1.07/0.82 in
Approved Standards
SC-X-15112
Adhesive Type
Adhesive Purchased Separately
Fluid/Chemical Resistance
Suitable for long term fluid exposure at elevated temperatures
Material Systems Code
20
Molded Part Type
Molded Boot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.