
Heat Shrink Boot, Dual Wall, 2.1:1 I.D. Shrink Ratio, Black, 7.11 in (Discontinued)
- Mfr # 322A148-25-0
- Zoro # G005917546
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
322A148-25-0
Zoro #
G005917546
UPC #
-
Country of Origin
Mexico
Dimensions
Length
7.11 in
Size Code
148
Details
Item
Heat Shrink Boot
Shrink Ratio
2.1:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
1/0.23 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
2.19/0.52 in
Material Systems Code
25
Number of Branches/Legs
3
Molded Part Shape
T Shape
Material Code
25
Fluid/Chemical Resistance
Long-Term Exposure at High Temperature
Molded Part Shape Code
322A
Adhesive Type
Adhesive Purchased Separately
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.