This item is Discontinued.

Raychem Heat Shrink Boot, Dual Wall, 2.1:1 I.D. Shrink Ratio, Black, 7.11 in 820196-000

Heat Shrink Boot, Dual Wall, 2.1:1 I.D. Shrink Ratio, Black, 7.11 in (Discontinued)

  • Mfr # 820196-000
  • Zoro # G705917617
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
820196-000
Zoro #
G705917617
UPC #
-
Country of Origin
Mexico

Dimensions

Length
7.11 in
Size Code
48

Details

Item
Heat Shrink Boot
Shrink Ratio
2.1:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
1/0.23 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
2.19/0.52 in
Special Requirements
Flame Retarded
Fluid/Chemical Resistance
Long-term exposure at elevated temps
Wire/Cable OD
1.42 in, 1.26 in, 1.42 in, 1.5 in, 1.18 in, 1.34 in
Breakout Angle
90
Number of Branches/Legs
2
Transition Type
T-Transition
Material Code
25
Material Systems Code
25
Wire/Cable Sm Branch OD
.31 in, .35 in, .28 in
Adhesive Type
Adhesive Purchased Separately
Molded Part Type
Transition
Wire/Cable Main Branch OD
1.34 in, 1.42 in, 1.26 in, 1.42 in, 1.5 in, 1.18 in
Molded Part Shape
T Shape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.