
Heat Shrink Boot, Elastomer, Adhesive, 36 Id Before Shrink (Discontinued)
- Mfr # 879467-000
- Zoro # G305959451
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
879467-000
Zoro #
G305959451
UPC #
-
Country of Origin
Mexico
Details
Item
Adhesive Lined Heat Shrink Boot
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
1.42 in
Material Systems Code
25
Approved Standards
VG95343 Parts 6,7,8 and 9
Molded Part Type
Molded Boot
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.