This item is Discontinued.

Raychem Heat Shrink Boot, Single Wall, 1.22 in, 2.64 in 878496-000

Heat Shrink Boot, Single Wall, 1.22 in, 2.64 in (Discontinued)

  • Mfr # 878496-000
  • Zoro # G205917414
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
878496-000
Zoro #
G205917414
UPC #
-
Country of Origin
Mexico

Dimensions

Length
2.64 in
Cable Diameter Range
7.1 " - 16 mm[7.1 " - 17 in]
Wire/Cable Outside Diameter
.3 in,.31 in,.35 in,.39 in,.43 in,.433 in,.47 in,.55 in,10 mm,11 mm,12 mm,14 mm,8 mm,9 mm

Details

Item
Heat Shrink Boot
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.71/0.28 in
Material
Fluid-Resistant Modified Elastomer
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
1.22 in
Approved Standards
BS-G-198-5-DE,DEF Std 59-97 Issue 3 Type DE,IEC 62329-3-102,MIS-34867,VG95343 Part 6
Material Code
25
Molded Part Shape
Straight
Fluid/Chemical Resistance
Long-Term Exposure at High Temperature
Molded Part Shape Code
202
Material Systems Code
25
Adhesive Type
Adhesive Purchased Separately
Shrink Ratio
1.7:1
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.